Direct Connect Water Heater Kit Including Valve, Tee, and 11 in. Flex Connector (low lead)

  • Mfr # L4006A1967/U

  • Zoro # G721718441


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.13 in
Height (In.)
5.63 in
Color
Gray
Material
Metal
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4006A1967/U
Zoro #
G721718441
UPC #
085267048699
Country of Origin
United States

Dimensions

Length (In.)
2.13 in
Height (In.)
5.63 in
Width (In.)
2 in

Details

Color
Gray
Material
Metal
Item
Aquastat Controller

Description

Aquastat Controllers from Resideo are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required. L4006 are used in applications that utilize the existing wells

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.