This item is Discontinued.

Honeywell Multipril 747, Disposable Nitrile Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue 074707082C

Multipril 747, Disposable Nitrile Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (Discontinued)

  • Mfr # 074707082C
  • Zoro # G7805238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
074707082C
Zoro #
G7805238
UPC #
883940389288
Country of Origin
Malaysia

Dimensions

Size
S ( 7 )
Palm Thickness
6 mil
Glove Size
7
Cuff Thickness
6 mil
Finger Thickness
6 mil
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
7/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Nitrile Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
CE
Series
Multipril 747
Sterile/Non-Sterile
Non-Sterile
Color Family
Blue
Silicone-Free
Silicone-Free
Cuff Style
Slip-On
Glove Materials
Nitrile
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Glove Texture
Smooth
Brand and Series
Honeywell Multipril 747
Texture
Smooth

Description

Disposable Nitrile Gloves, Anti-Static No, Color Blue, Cuff Style Slip-On, Cuff Thickness 6 mil, Disposable Glove Type General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards CE, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series Multipril 747, Size- Alpha S, Size - Numeric 7, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.