This item is Discontinued.

Honeywell Dexpure 803-84, Disposable Nitrile Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue 4580384-L

Dexpure 803-84, Disposable Nitrile Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (Discontinued)

  • Mfr # 4580384-L
  • Zoro # G7805335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4580384-L
Zoro #
G7805335
UPC #
883940393575
Country of Origin
Unknown

Dimensions

Size
L ( 9 )
Palm Thickness
4 mil
Cuff Thickness
4 mil
Finger Thickness
4 mil
Glove Size
L
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Nitrile Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
EN ISO 374-1:2016 Type C EN ISO 374-5 Micro-organisms and viruses EN 455
Series
Dexpure 803-84
Sterile/Non-Sterile
Non-Sterile
Color Family
Blue
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Yes
Glove Hand Style
Ambidextrous
Glove Texture
Smooth
Glove Materials
Nitrile
Brand and Series
Honeywell Dexpure 803-84
Anti-Static
No
Texture
Smooth

Description

Disposable Nitrile Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Slip-On, Cuff Thickness 4 mil, Disposable Glove Type General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN ISO 374-1:2016 Type C EN ISO 374-5 Micro-organisms and viruses EN 455, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series Dexpure 803-84, Size- Alpha L, Size - Numeric 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.