This item is Discontinued.

Honeywell Dexpure 803-85, Disposable Nitrile Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue 4580386-M

Dexpure 803-85, Disposable Nitrile Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (Discontinued)

  • Mfr # 4580386-M
  • Zoro # G7806330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4580386-M
Zoro #
G7806330
UPC #
883940393742
Country of Origin
Unknown

Dimensions

Size
M ( 8 )
Palm Thickness
4 mil
Finger Thickness
4 mil
Cuff Thickness
4 mil
Glove Size
M
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Nitrile Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
EN ISO 374-1:2016 Type C EN ISO 374-5 Micro-organisms and viruses EN 455
Series
Dexpure 803-85
Sterile/Non-Sterile
Non-Sterile
Color Family
Blue
Silicone-Free
Yes
Glove Materials
Nitrile
Brand and Series
Honeywell Dexpure 803-85
Glove Texture
Smooth
Glove Hand Style
Ambidextrous
Acceptable Quality Level (AQL)
1.5
Anti-Static
No
Texture
Smooth

Description

Disposable Nitrile Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Slip-On, Cuff Thickness 4 mil, Disposable Glove Type General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN ISO 374-1:2016 Type C EN ISO 374-5 Micro-organisms and viruses EN 455, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series Dexpure 803-85, Size- Alpha M, Size - Numeric 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.