Particulate Respirator w/ Exhale Valve, Molded, Dual Headstrap, Metal Nose Clip, Universal, PK 10
Mfr # DC100H801N95V
Zoro # G416246099
product price:Â $25.49
/pk 10, $2.55/eaKey Features
Nosepiece Type
Metal Nose Clip
Mask Size
Universal
Features
Adjustable Noseclip, Cushioned nose foam, Staple-free attachment sonic welded strap design, Water resistant straps
Mask Headstrap Type
Dual, Non-Adjustable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC100H801N95V
Zoro #
G416246099
UPC #
6923207321874
Country of Origin
China
Dimensions
Mask Size
Universal
Details
Nosepiece Type
Metal Nose Clip
Features
Adjustable Noseclip, Cushioned nose foam, Staple-free attachment sonic welded strap design, Water resistant straps
Mask Headstrap Type
Dual, Non-Adjustable
Color
White
Latex Content
Latex Free
Includes Eyeshield
No
Strap Material
Polyester + spandex + polypropylene (excluding emulsion)
ASTM Splash Rating
Not Rated
Mask Shape
Molded
ISO Cleanroom Class
Not Rated
Exhalation Valve
Yes
Number of Layers
3-Ply
Face Seal Type
Comfort
Standards
NIOSH 42CFR-84, N95 standards
Eyeshield Color
None
Item
Disposable Respirator
Individually Packaged
No
Mask Material
Polypropylene
Description
Disposable Respirator, Mask Size Universal, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.