Zoro Homepage

Docking Station Cradle, 12" L, 14" W

  • Mfr # T02-0203-000

  • Zoro # G3944639


product price: $1,753.99
/ea
Free Shipping & Returns

Key Features

Features
Can be used on a Bench Top or Mounted on the Wall, Deployable as a Standalone Cradle or a Controller-Based System with upto 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging and Records Management, Networking Capability, Optimized for Field Use, Does Not Require a Computer to Operate, Supports a Wide Variety of Gases, Including Exotics
Includes
Charger, Desktop Cradle, Stickers
Status Indicator
LCD Display, LED
Power Source
AC Adapter
Standards
CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02-0203-000
Zoro #
G3944639
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Length
12 in
Depth
20 in
Height
12 in
Test Stand Width
14 in
Test Stand Height
12 in
Test Stand Depth
20 in
Manufacturer Warranty Length
2 yr Limited

Details

Item
Cradle Kit
Features
Can be used on a Bench Top or Mounted on the Wall, Deployable as a Standalone Cradle or a Controller-Based System with upto 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging and Records Management, Networking Capability, Optimized for Field Use, Does Not Require a Computer to Operate, Supports a Wide Variety of Gases, Including Exotics
Includes
Charger, Desktop Cradle, Stickers
Status Indicator
LCD Display, LED
Power Source
AC Adapter
Standards
CE Certified
Voltage
110 to 240V AC
For Use With
QRAE 3 Series
Communication Protocol
Wi-Fi
Digital Memory Capacity
2 GB
Data Logger
Yes
Operating Temperature - Minimum
32 Degrees F
Includes Charger
Yes
Compatible Detector Model/Series
QRAE 3
Included Regulator
Demand Flow
Display Type
Digital
Number of Gas Inlets
6
Includes Software
Yes
Includes Regulator
Yes
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
RAE
Flow Rate - Maximum
500 mL/min
Visual Alert Type
Red/Green/Yellow LED
Operating Voltage
110 to 240V AC

Description

Cradle Kit, Standards CE Certified, Includes Charger, Desktop Cradle, Stickers, Mounting Location Tabletop, Wall, Visual Alert Type Red/Green/Yellow LED, Display Type Digital, Power Source AC Adapter, Communication Protocol Wi-Fi, Data Logger Yes, Digital Memory Capacity 2 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.