Zoro Homepage

Docking Station Cradle, 20" L, 8" W

  • Mfr # T02-0303-000

  • Zoro # G3944663


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Features
Wireless Module
Includes
Ethernet Cable, Power Charger
Length
20 in
Power Source
110 to 240V AC
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02-0303-000
Zoro #
G3944663
UPC #
-
Country of Origin
China

Dimensions

Length
20 in
Height
12 in
Depth
10 in
Width
8 in
Connection Cord Length
20 in

Details

Item
Adapter
Features
Wireless Module
Includes
Ethernet Cable, Power Charger
Power Source
110 to 240V AC
For Use With
AutoRAE Docking Stations
Status Indicator
LED
Voltage
110/240V AC
Sub-Brand
RAE
Product Type
Adapter
Operating Voltage
110/240V AC

Description

Adapter, Product Type Adapter, Sub-Brand RAE, Connection Cord Length 20 in, Features Wireless Module, For Use With AutoRAE Docking Stations, Includes Ethernet Cable, Power Charger, Operating Voltage 110/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.