Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docking Station

  • Mfr # DX-CP

  • Zoro # G2708716


product price: $3,331.99
/ea
Free Shipping & Returns

Key Features

For Use With
Honeywell BW(R) Clip Series, Honeywell BW(TM) Solo, Honeywell BW(TM) Clip4, Honeywell BW(TM) MicroClip Series, Honeywell BW(TM) Ultra, Honeywell BW(TM) MaxXT II
Length
5 13/32 in
Features
Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
Height
14 13/16 in
Width
4 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX-CP
Zoro #
G2708716
UPC #
-
Country of Origin
Canada

Dimensions

Length
5 13/32 in
Height
14 13/16 in
Width
4 19/64 in
Manufacturer Warranty Length
2 yr
Test Stand Depth
5.41 in
Test Stand Width
4.3 in
Test Stand Height
14.81 in

Details

Item
Docking Station
For Use With
Honeywell BW(R) Clip Series, Honeywell BW(TM) Solo, Honeywell BW(TM) Clip4, Honeywell BW(TM) MicroClip Series, Honeywell BW(TM) Ultra, Honeywell BW(TM) MaxXT II
Features
Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
Includes
(1) CD containing Fleet Manager II software, v4.0 or higher, (1) CD containing the module Operator Manual and Quick Reference Guide in PDF format, (1) Module with a factory-installed nest for a compatible portable gas detector, a single-inlet key, and an attached end plate, (1) Quick Reference Guide
Voltage
12V DC
Standards
EMC Directive 2014/30/EU
Status Indicator
LCD Display
Power Source
12 V / 8.33 A ITE
Display Screen Type
LCD
Flow Rate - Maximum
350 mL/min
Display Type
Digital
Includes Software
Yes
Sub-Brand
RAE
Digital Memory Capacity
2 GB
Compatible Detector Model/Series
BW Clip, BW Clip 4, BW MaxXT II, BW MicroClip, BW Solo, BW Ultra, IntelliDoX
Communication Protocol
Ethernet, USB
Operating Voltage
12V DC

Description

Docking Station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Includes (1) CD containing Fleet Manager II software, v4.0 or higher, (1) CD containing the module Operator Manual and Quick Reference Guide in PDF format, (1) Module with a factory-installed nest for a compatible portable gas detector, a single-inlet key, and an attached end plate, (1) Quick Reference Guide, Display Type Digital, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.