Zoro Homepage

Docking Station Master, 20" L, 12" W

  • Mfr # T02-0108-000

  • Zoro # G3944620


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Width
12 in
Overall Depth
12 in
For Use With
AutoRAE Docking Stations
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02-0108-000
Zoro #
G3944620
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
12 in
Overall Depth
12 in
Width
12 in
Depth
12 in
Height
12 in
Length
20 in
Overall Length
20 in

Details

Item
Terminal Adapter
For Use With
AutoRAE Docking Stations
Standards
CE Certified
Power Source
AC Adapter
Status Indicator
LED
Sub-Brand
RAE
Product Type
Terminal Adapter

Description

Terminal Adapter, Product Type Terminal Adapter, Sub-Brand RAE, Overall Depth 12 in, For Use With AutoRAE Docking Stations, Overall Height 12 in, Overall Length 20 in, Overall Width 12 in, Standards CE Certified, Power Source AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.