Shop HONEYWELL
See all product information
Create Account
DockingStation, 12VDC, 5.4inH, 4.31inW
- Mfr # DX-NEST-SOLO
- Zoro # G9254775
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
For Use With
BW Clip Series Detectors, BW MaxXT II Detectors, BW Microclip Series Detectors, BW Solo Detectors, BW Ultra Detectors
Height
5 13/32 in
Status Indicator
No
Includes
Integrated Retractable Stand/Wall Mount, Single Inlet Key with Attached End Plate
Power Source
DC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DX-NEST-SOLO
- Zoro #
- G9254775
- UPC #
- -
- Country of Origin
- United States
- Item
- Docking Station
- For Use With
- BW Clip Series Detectors, BW MaxXT II Detectors, BW Microclip Series Detectors, BW Solo Detectors, BW Ultra Detectors
- Status Indicator
- No
- Includes
- Integrated Retractable Stand/Wall Mount, Single Inlet Key with Attached End Plate
- Power Source
- DC Adapter
- Features
- Automated Instrument Management, Combines Smart Docking Modules and Device Management Software, Factory Installed Nest
- Series
- Clip, IntelliDoX, MaxXT II, Microclip, Solo, Ultra
- Sub-Brand
- BW
- Product Type
- Docking Station
- Operating Voltage
- 12V DC
- Voltage
- 12V DC
- Compatible Product Type
- Detectors
- Power Source - TS Only
- DC Adapter
- Power Source - old
- DC Adapter
Dimensions
- Height
- 5 13/32 in
- Depth
- 4 5/16 in
- Width
- 4 5/16 in
- Length
- 14.25 in
- Overall Height
- 5.4 in
- Overall Depth
- 4.3 in
- Overall Width
- 4.31 in
- Overall Length
- 14.25 in
- Wire Rope Length
- 14.25 in
- Fits Chest Size
- Automated Instrument Management, Combines Smart Docking Modules and Device Management Software, Factory Installed Nest
Description
Docking Station, Product Type Docking Station, Series Clip, IntelliDoX, MaxXT II, Microclip, Solo, Ultra, Sub-Brand BW, Power Source DC Adapter, Features Automated Instrument Management, Combines Smart Docking Modules and Device Management Software, Factory Installed Nest, For Use With BW Clip Series Detectors, BW MaxXT II Detectors, BW Microclip Series Detectors, BW Solo Detectors, BW Ultra Detectors, Includes Integrated Retractable Stand/Wall Mount, Single Inlet Key with Attached End Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.