Double Solenoid Gas Valve, 1/2" RP, 500 mbar, VCS 115R/N, IP65 Rated
- Mfr # KS88100250
- Zoro # G015295009
product price:Â
$
961.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88100250
- Zoro #
- G015295009
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV ASSY, DBL SOLND, 1/2 RP, GAS VCS 115R/N is a double solenoid gas valve assembly intended for use in applications requiring automatic shut-off of gas and air lines. This unit operates in a normally closed position when de-energized and features integrated flow adjustment and pilot lamp indication. It is manufactured in accordance with EN 161 Class A standards with a maximum operating pressure of 500 mbar and is certified by EU, FM, and CSA; rated as compatible with systems up to SIL 3 / PL e.
Key features include:
- Double solenoid design
- Threaded connection size: 1/2 inch RP
- Maximum operating pressure: 500 mbar
- Integrated pilot lamp for status indication
- Flow adjustment capability
- Electrical protection rating: IP65
- Certified by EU, FM, and CSA; rated as compatible with systems up to SIL 3 / PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.