Shop HONEYWELL
Create Account
Double Solenoid Gas Valve, 80mm ISO Flange, Class A Shut-Off
- Mfr # KS88203366
- Zoro # G215296332
product price:Â
$
7,030.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203366
- Zoro #
- G215296332
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS780F05NNK is a double solenoid valve. This unit features an 80 mm ISO flange connection and is classified as a Class A automatic shut-off valve according to EN 161 standards. The valve remains closed when de-energized, incorporates a pilot lamp, flow adjustment capability, and has an ingress protection rating of IP65. It holds EU certification along with FM and CSA approvals, suitable for installation in applications requiring up to SIL 3 and PL e compliance.
Key features include:
- Valve size: DN 10 to DN 125
- Connection type: Threaded or flanged (80 mm ISO flange on this model)
- Operation: Quick opening/closing or slow opening/quick closing options
- Maximum operating pressure: 500 mbar
- Electrical connection: Terminal; mains voltage options of 24 V DC, 120 V AC, or 230 V AC
- Additional versions available with position indicators, bypass/pilot gas valves, or fitted pressure switches