Shop HONEYWELL

Double Solenoid Gas Valve, DN 100 mm, IP65, Class A

  • Mfr # KS88202736
  • Zoro # G015296297

product price: 
$
10,007.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88202736
Zoro #
G015296297
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VCS8100F05N is a double solenoid valve suitable for use with gas and air in industrial systems. Classified as a Class A valve according to EN 161, this unit features includes automatic shut-off capability and is configured to be closed when not energized. It supports a maximum operating pressure of 500 mbar and includes both pilot lamp indication and flow adjustment capabilities. The valve is equipped with an IP65-rated enclosure for protection against dust and water ingress, and it holds EU certification along with FM and CSA approvals.

Key features include:

  • Valve size: DN 100 mm (ISO flange connection)
  • Double solenoid design
  • Quick opening/closing or slow opening/quick closing operation options
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical terminal connection
  • Certified for use in systems up to SIL 3 and PL e levels

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.