Shop HONEYWELL
Create Account
Double Solenoid Gas Valve, DN100, 500 mbar, ISO Flange
- Mfr # KS88203182
- Zoro # G615296383
product price:Â
$
10,337.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203182
- Zoro #
- G615296383
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS8100F05N is a double solenoid valve intended for compatibility with gas and air systems as specified by manufacturer guidelines. Classified as a Class A automatic shut-off valve according to EN 161, it features an ISO flange connection with a nominal diameter of 100 mm. The valve remains closed when de-energized and includes integrated pilot lamp and flow adjustment capabilities. It is certified for operation at pressures up to 500 mbar and holds EU, FM, and CSA approvals.
Key features include:
- Double solenoid configuration in accordance with EN 161 Class A requirements
- DN 100 mm ISO flange connection
- Maximum operating pressure: 500 mbar
- Pilot lamp and adjustable flow control
- Protection rating: IP65
- Suitable for integration into systems requiring components rated up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.