Zoro Homepage

Dual Aquastat Controller, Horizontal

  • Mfr # L4081B1096

  • Zoro # G4788478


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Type
High Limit and Circulator
Differential
10 Degrees F Fixed
Burner Control Circuit @ 120V (A)
8 A
Temp. Range
High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
Agency Compliance
UL & CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4081B1096
Zoro #
G4788478
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2 2/3 in
Width (In.)
3 7/8 in
Height (In.)
4 in
Insulation Depth (In.)
3 in
Overall Width
4 1/8 in
Overall Height
3 7/8 in
Overall Depth
2 3/4 in
Spud Size
3/4 in NPT
Insulation Depth
3 in

Details

Type
High Limit and Circulator
Item
High/Low Limit Controller
Differential
10 Degrees F Fixed
Burner Control Circuit @ 120V (A)
8 A
Temp. Range
High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
Agency Compliance
UL & CSA
Humidity Range (% RH)
Non-Condensing 0 To 95
Locked Rotor Amps @ 240V
30.6 A
System Switching
SPST
Burner Control Circuit @ 24V (A)
5.1 A
Locked Rotor Amps @ 120V
48 A
Burner Control Circuit
24V or 120V
Full Load Amps @ 240VAC
5.1 A
Mounting
Horizontal
Full Load Amps @ 120VAC
8 A
Millvolt
025 A @ 025 To 12 Vdc
Application
Circulator, High Limit
Number of Switches
2
Input Voltage
24V DC
Standards
MBPR2, MP466, UL Listed
Product Type
High/Low Limit Controller
Maximum Control Temperature
240 Degrees F
Burner Circuit Voltage Type
Low Voltage
Reset Type
Automatic Reset
Full Load Current @ 120V AC
8 A
Mounting Orientation
Horizontal
Locked Rotor Current @ 240V
30.6 A
Differential Temperature
10 Degrees F Fixed
Minimum Control Temperature
130 Degrees F
Full Load Current @ 240V AC
5.1 A
Auto/Manual Switch Included
Yes
Locked Rotor Current @ 120V
48 A
Contact Form
SPST

Description

High/Low Limit Controller, Application Circulator, High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed, Mounting Orientation Horizontal, Number of Switches 2, Burner Circuit Voltage Type Low Voltage, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type High/Low Limit Controller, Auto/Manual Switch Included Yes, Overall Depth 2 3/4 in, Overall Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.