Zoro Homepage

Duct Sensor, 1097 Ohm PTc at 77F, 6"

  • Mfr # C7031B2005/U

  • Zoro # G8918314


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Includes
Wiring Box
Product Type
Temperature Sensor
Compatible with Brand
Honeywell
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7031B2005/U
Zoro #
G8918314
UPC #
085267316286
Country of Origin
United States

Dimensions

Overall Height
6 in

Details

Item
Duct Sensor
Fits Brand
Honeywell
Includes
Wiring Box
Product Type
Temperature Sensor
Compatible with Brand
Honeywell
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Duct Sensor, Product Type Temperature Sensor, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.