HL400 Earplug Dispenser, Foam, Bullet, 32 dB NRR, Uncorded, 400 Pairs Per Pkg

  • Mfr # HL400-XTR-INTRO-AM

  • Zoro # G700692083


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Orange
Series
HL400
Noise Reduction Rating
32 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL400-XTR-INTRO-AM
Zoro #
G700692083
UPC #
033552023074
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
16 3/4 in
Earplug Size
Universal
Overall Depth
9 1/4 in

Details

Item
Earplug Dispenser
Cord Options
Uncorded
Earplug Color
Orange
Series
HL400
Noise Reduction Rating
32 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Canister
Pairs Per Package
400
For Use With
Ear Plugs
Material
Plastic
Includes
Anti-Microbial Dispenser, Canister
Metal Detectable
No
Dispenser Lid Style
Twist Knob
Capacity - Pairs of Earplugs
400 Pairs
Insertion Method
Roll-Down
Earplug Packaging
Pairs
Refillable
Refillable
Product Type
Dispenser with Refill
Dispenser Mounting Style
Table Top, Wall
Reusability
Disposable

Description

Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 32 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Orange, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.