Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economizer Control, Rooftop or Remote, 24V

  • Mfr # W7220A1000

  • Zoro # G4805978


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Type
Central Air Condtioning
Voltage
24
Depth (In.)
1 11/32 in
Display
LCD
Contact Rating
1.5 A Run @ 30 Vac, 3.5 A Inrush @ 30Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7220A1000
Zoro #
G4805978
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
1 11/32 in
Manufacturers Warranty Length
5 yr
Height (In.)
5 in
Width (In.)
6 5/16 in
Overall Width
6 1/4 in
Overall Height
5 in
Overall Depth
1 3/8 in

Details

Type
Central Air Condtioning
Voltage
24
Item
Economizer Control
Display
LCD
Contact Rating
1.5 A Run @ 30 Vac, 3.5 A Inrush @ 30Vac
Agency Compliance
C-tick, California Title 24, CE, FCC, UL94-5V
Operating Temp. Range (F)
-40 to 150
Mounting
Remote Or Rooftop Unit
Function
Uses Outdoor Air to Cool Instead Of Running Equipment
Characteristics
Built In Freeze Protection, On Board Fault Detection
Application
Rooftop Units And Series 72 Actuators For Damper Control
Standards
C-Tick, CE Certified, FCC, UL Listed 94V-5V
Display Type
LCD
Input Voltage
24V AC
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
Honeywell Series 72
Product Type
Economizer Logic Module
Weight
0.58 lb
Current Rating
1.5 A
Maximum Operating Temperature
150 Degrees F
Power Consumption
100 VA

Description

Economizer Control, Display Type LCD, Compatible with Series Honeywell Series 72, Input Voltage 24V AC, Current Rating 1.5 A, Power Consumption 100 VA, Mounting Location Wall, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 1 3/8 in, Overall Height 5 in, Overall Width 6 1/4 in, Standards C-Tick, CE Certified, FCC, UL Listed 94V-5V, Manufacturers Warranty Length 5 yr, Product Type Economizer Logic Module, Weight 0.58 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.