Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economizer System, LCD, Sylk, 24V AC, 100 VA

  • Mfr # Y7220SJ3104/U

  • Zoro # G715830043


product price: $869.26
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Includes
Black Motor, Bus Actuator, Enthalpy Sensors, JADE Logic Module
Application
Field Retrofit Kit, RTU/AHU
Overall Height
5 in
Maximum Operating Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y7220SJ3104/U
Zoro #
G715830043
UPC #
085267524186
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
5 in
Overall Width
6 1/4 in
Overall Depth
1 3/8 in

Details

Includes
Black Motor, Bus Actuator, Enthalpy Sensors, JADE Logic Module
Application
Field Retrofit Kit, RTU/AHU
Item
Economizer System
Maximum Operating Temperature
150 Degrees F
Standards
California Title 24 (Part 6 Section 120.5), IECC 2018 Chapter C403.2.4.7, UL 60730, UL 94-5
Product Type
Economizer System
Minimum Operating Temperature
-40 Degrees F
Power Consumption
100 VA
Display Type
LCD
Input Voltage
24V AC
Compatible with Series
Sylk

Description

Economizer System, Display Type LCD, Compatible with Series Sylk, Input Voltage 24V AC, Power Consumption 100 VA, Mounting Location Wall, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Includes Black Motor, Bus Actuator, Enthalpy Sensors, JADE Logic Module, Overall Depth 1 3/8 in, Overall Height 5 in, Overall Width 6 1/4 in, Application Field Retrofit Kit, RTU/AHU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.