Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 175 in.-lb., 24VAC

  • Mfr # MS7520A2205

  • Zoro # G4860517


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Floating Point, Proportional
Torque
175 in-lb
Voltage
24V AC
Type
Spring-Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS7520A2205
Zoro #
G4860517
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 15/16 in
Depth
2 15/16 in
Height
9 3/4 in
Overall Width
4 in
Overall Height
9 3/4 in
Overall Depth
3 in

Details

Spring Return
Spring Return
Signal Type
Floating Point, Proportional
Torque
175 in-lb
Voltage
24V AC
Type
Spring-Return
Motor Direction
CW or CCW
Power Consumption
16 VA
For Use With
Valves and Dampers
Switch Type
SPDT
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Shaft Type
Self-Centering Clamping
Stroke Deg.
95 +/-3
Timing
20 sec Spring Return, 90 sec Nominal @ 60 Hz
Electrical Connections
Enclosed Screw Terminal Strip
Item
Actuator
Includes
3 mm Crank, Mounting Bracket, Self-Centering Shaft Adapter
Application
Ball Valves, Butterfly Valves, Cage Valves, Dampers, Globe Valves
Input Voltage
24V AC
Valve Application
Damper and Valve
For Use With Building Automation Systems
Building Automation System Compatible
Shaft Rotation
CW/CCW
Maximum Operating Temperature
140 Degrees F
Rated Torque
175 in-lb
Electrical Connection Type
Screw Terminals
Product Type
Actuator
Time to Close
90 sec
Stroke Degree
95 Degrees
IP Rating
IP54
NEMA Rating
2
Contact Form
SPDT
Minimum Operating Temperature
-40 Degrees F
Number of Auxiliary Switches
2

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.