Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 25 in.-lb., 24VAC

  • Mfr # M8405A1006

  • Zoro # G4837450


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Floating Point
Torque
25 in-lb
Voltage
24V AC
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8405A1006
Zoro #
G4837450
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Depth
5 3/16 in
Height
4 1/2 in
Overall Width
4 1/2 in
Overall Height
5 in
Overall Depth
5 1/4 in

Details

Spring Return
Spring Return
Signal Type
Floating Point
Torque
25 in-lb
Voltage
24V AC
Stroke Deg.
90
Shaft Type
Single-Ended
Item
Actuator
Ambient Temp. Range
-25 Degrees to 125 Degrees F
Electrical Connections
Quick-Connect Terminals
Motor Direction
CCW
Timing
90 sec
Power Consumption
3 VA
For Use With
Combustion Air Dampers Used In Residential or Commercial HVAC Equipment, Control of Economizer Systems, Ventilation Dampers
Standards
UL 94-5V
Application
Dampers, Valves
Input Voltage
24V AC
Stroke Degree
90 Degrees
Rated Torque
25 in-lb
Contact Form
SPST
Time to Close
90 sec
Electrical Connection Type
Hardwired
Number of Auxiliary Switches
0
Maximum Operating Temperature
125 Degrees F
Product Type
Damper Actuator
For Use With Building Automation Systems
Building Automation System Compatible
Valve Application
Damper
Shaft Rotation
CCW
Minimum Operating Temperature
-25 Degrees F

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 25 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating Not Applicable, IP Rating Not Applicable, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Single-Ended, Shaft Rotation CCW, Stroke Degree 90 Degrees , Mounting Type Foot Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.