Zoro Homepage

Electric Actuator, -40 to 140F, 100-240V

  • Mfr # MS4110A1200

  • Zoro # G4869669


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Torque
88 in-lb
Voltage
100-240V AC
Type
Spring-Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4110A1200
Zoro #
G4869669
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 15/16 in
Depth
2 15/16 in
Height
9 3/4 in
Overall Height
9 3/4 in
Overall Width
4 in
Overall Depth
3 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Torque
88 in-lb
Voltage
100-240V AC
Type
Spring-Return
Includes
3 mm Crank, Mounting Bracket, Self-Centering Shaft Adapter
Motor Direction
CW or CCW
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Shaft Type
Self-Centering Clamping
Electrical Connections
Enclosed Screw Terminal Strip
Item
Actuator
Stroke Deg.
95 +/-3
Switch Type
2 SPDT
Timing
20 sec Spring Return, 45 sec Nominal @ 60 Hz
For Use With
Valves and Dampers
Power Consumption
45 VA
Input Voltage
100 to 250V AC
Application
Ball Valves, Butterfly Valves, Cage Valves, Dampers, Globe Valves
Shaft Rotation
CW/CCW
NEMA Rating
2
Valve Application
Damper and Valve
Contact Form
SPDT
Electrical Connection Type
Screw Terminals
Product Type
Actuator
Rated Torque
88 in-lb
Stroke Degree
95 Degrees
Minimum Operating Temperature
-40 Degrees F
Number of Auxiliary Switches
2
Maximum Operating Temperature
140 Degrees F
Time to Close
45 sec
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible

Description

Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 88 in-lb, Input Voltage 100 to 250V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.