Zoro Homepage
This item is Discontinued.
Honeywell Electric Actuator, 44 in.-lb.-22 to 149 MS7505A2030

Electric Actuator, 44 in.-lb.-22 to 149 (Discontinued)

  • Mfr # MS7505A2030
  • Zoro # G2719595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS7505A2030
Zoro #
G2719595
UPC #
085267827744
Country of Origin
Mexico

Dimensions

Depth
3 5/32 in
Height
6 81/54 in
Width
3 55/84 in

Details

Mounting Type
Direct Mount
Spring Return
Yes
Signal Type
On/Off, Floating
Torque
44 in-lb
Voltage
24V AC/DC
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Item
Electric Actuator
Stroke Deg.
95 +/-3
Timing
90 sec Nominal @ 60 Hz, 25 sec Spring Return
Shaft Type
Self-Centering Clamping
Switch Type
SPDT
For Use With
Any Quarter-Turn, Final Control Elements Requiring Spring Return Fail-Safe Operation
Power Consumption
6/3VA
Includes
Mounting Bracket, Self-Centering Shaft Adapter
Motor Direction
CW or CCW
Electrical Connections
Enclosed Screw Terminal Strip

Description

Electric Actuator, Signal Type On/Off, Floating, Spring Return Yes, Shaft Type Self-Centering Clamping, Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.