Zoro Homepage

Electric Actuator, Floating, 8VA

  • Mfr # MS7505W2030

  • Zoro # G4880178


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Floating Point, Proportional
Torque
44 in-lb
Voltage
24V AC/DC
Type
Spring-Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS7505W2030
Zoro #
G4880178
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 5/32 in
Height
7 1/2 in
Width
3 55/84 in
Overall Depth
3 1/8 in
Overall Height
7 1/2 in
Overall Width
3 5/8 in

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Proportional, Rated Torque 44 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.