Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, On/Off, 24VAC

  • Mfr # MS8120F1200

  • Zoro # G4782412


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Torque
175 in-lb
Voltage
24V AC
Type
Spring-Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS8120F1200
Zoro #
G4782412
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 in
Height
10 11/16 in
Depth
3 in
Overall Width
4 in
Overall Height
10 3/4 in
For Shaft Diameter
1 3/8 in
For Shaft Height
3/4 in
For Shaft Width
3/4 in
Overall Depth
3 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Torque
175 in-lb
Voltage
24V AC
Type
Spring-Return
Item
Actuator
Switch Type
2 SPDT
Electrical Connections
(2) Integral 3/8 in Flexible Conduit
Includes
2 Auxiliary Switches
Ambient Temp. Range
-40 Degrees to 130 Degrees F
Shaft Type
3/8 in to 1-3/8 in Round or 3/8 in to 11/16 in Square
Stroke Deg.
95 +/-3
Motor Direction
CW or CCW
For Use With
Valves and Dampers
Timing
15 sec Nominal @ 60 Hz, 15 sec Spring Return
Power Consumption
10 VA
Input Voltage
24V AC
Valve Application
Damper
For Shaft Shape
Round, Square
Time to Close
15 sec
Product Type
Actuator
NEMA Rating
2
Shaft Rotation
CW/CCW
Contact Form
SPDT
Rated Torque
175 in-lb
Minimum Operating Temperature
-40 Degrees F
Fire Application Rating
Fire Application Rated
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP54
Number of Auxiliary Switches
2
Smoke Application Rating
Smoke Application Rated
Electrical Connection Type
Hardwired
Maximum Operating Temperature
130 Degrees F
Stroke Degree
95 Degrees

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.