Electronic Air Cleaner, 120 V, 20 H X 25 W

  • Mfr # F300E1035

  • Zoro # G2745547


product price: $1,013.39
/ea
Free Shipping & Returns

Key Features

Color
Blue
Type
Residential
Width
0 to 10 in
Voltage
120V AC
Height
11 to 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300E1035
Zoro #
G2745547
UPC #
-
Country of Origin
United States

Dimensions

Width
0 to 10 in
Height
11 to 20 in
Duct Height (In.)
20 in
Width (In.)
25 1/2 in
Depth (In.)
6 3/4 in
Duct Width (In.)
25 in
Height (In.)
20 3/16 in
Overall Height
20 in
Overall Width
6 3/4 in
Overall Dimensions - H x W x D
20-3/16 in x 25-1/2 in x 6-3/4 in
Overall Depth
25 in
For Duct Cut-Out Height
20 in
Duct Insertion Length
7 in
Manufacturer Warranty Length
5 yr
For Duct Cut-Out Width
25 in

Details

Item
Duct Mount Air Cleaner
Color
Blue
Type
Residential
Voltage
120V AC
Air Flow (CFM)
2000
Amps AC
0.4
Mount
Duct
Agency Compliance
UL Listed
Hz
60
Standards
UL Listed
Filter Efficiency
98 %
Air Flow @ 300 fpm
2,000 cfm
Number of Cleaning Stages
3
Includes Mounting Hardware
Mounting Hardware Not Included
Electrical Connection Type
Plug-In
Filters Out
Dust, Mold, Smoke
Primary Filter Performance Rating
MERV 11
Install Angle
Standard Angle
Static Pressure Drop
0.26 in wc @ 500 fpm
Frequency
60 Hz
Energy Star Certified
No
Filters Down To
3 micron
Control Type
On/Off Switch
Wattage
36 W
Housing Finish
Galvanized
Housing Material
Steel
Air Cleaning Method
Ionization, Particulate Filtration
Air Cleaning Technology
Particulate Filtration, Ionization
Filters Included
Mesh (Pre-Filter)
Air Quality Sensor
No
Filter Change Reminder
Change Filter
Maximum Air Flow Capacity
2000 cfm
Amperage
0.4 A
Number of Layers
3
Control Method
Built-In

Description

Duct Mount Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size Not Applicable, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency 98 Percent, Filters Down To 3 micron, Primary Filter Performance Rating MERV 11, Overall Depth 25 in, Overall Height 20 in, Overall Width 6 3/4 in, Air Cleaning Method Ionization, Particulate Filtration, Filters Out Dust, Mold, Smoke, For Duct Cut-Out Height 20 in, For Duct Cut-Out Width 25 in, Duct Insertion Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.