Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Deadbolt, Oil Rubbed Bronze

  • Mfr # 8712409

  • Zoro # G7331305


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Features
Oil Rubbed Bronze
Product Type
Electronic Keyless Lock
Finish
Oil Rubbed Bronze
Operating Temp. Range
-31 Degrees to 151 Degrees F
Handle Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8712409
Zoro #
G7331305
UPC #
814113011828
Country of Origin
China

Dimensions

Inside Depth
1 3/8 in
Inside Height
4 3/4 in
Outside Width
3 in
Outside Height
4 3/4 in
Outside Depth
1 in
Latch Front Size
1-1/2" x 1-3/4"
Door Thickness
1-3/8" to 1-3/4"
Inside Width
3 in
Overall Width
3 in
Door Thickness - Maximum
1 3/4 in
Overall Height
4 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Lock
Features
Oil Rubbed Bronze
Product Type
Electronic Keyless Lock
Finish
Oil Rubbed Bronze
Operating Temp. Range
-31 Degrees to 151 Degrees F
Handle Type
None
Weather Resistant
Yes
Hand
Nonhanded
Mounting Style
50
Key Override Options
Schlage "C" 6 Pin Keyway (Included)
Access Method
Keypad
Function
Programable Function Control
Standards
ANSI/BHMA
Max. Proximity Range
At Lock
Includes
(2) Keys, Deadbolt Strike Plate
Grade
3
Timed Entry Allowance
30 sec
Keypad Material
Hardened Plastic
Series
8712
Battery Life
1 to 2 yr.
For Use With
Key Fob
IP Rating
Not Rated
Power Source
(4) AA Batteries
Event Audit Trail
No
Number of Keys
2
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
Lockset Handle Type
Knob
Lockset Material
Zinc
ANSI Grade
3
Strike Type
Deadbolt
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Electrical
User Codes - Maximum
50
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function
Office
Case Material
Bronze
Hand Orientation
Non-Handed
Operation Type
Push Button
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style 50, Finish Oil Rubbed Bronze, Series 8712, Handle Type None, Door Thickness 1-3/8 In. to 1-3/4 In., Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Nonhanded, Outside Height 4 3/4 in, Outside Width 3 in, Outside Depth 1 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 to 2 yr., Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.