Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic, Pneumatic Transducer

  • Mfr # RP7517A1009

  • Zoro # G8900017


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Standards
CE
Product Type
Electronic Pneumatic Transducer
Control Signal
Proportional
Control Air Pressure
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP7517A1009
Zoro #
G8900017
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
3 5/8 in
Air Connection Size
3/16 in, 1/4 in
Overall Length
2 7/16 in
Overall Width
2 in
Electrical Lead Length
30 in

Details

Item
Transducer
Fits Brand
Honeywell
Standards
CE
Product Type
Electronic Pneumatic Transducer
Control Signal
Proportional
Control Air Pressure
29 psi
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
131 Degrees F
Nominal Pressure Range - Maximum
15 psi
Mounting Style
Screw Mounting/Snap Rail
Nominal High End Pressure
16 psi
Operating Pressure - Maximum
18 psi
Input Signal Type
Voltage
Input Voltage Signal - Maximum
10V DC
Nominal Pressure Range - Minimum
3 psi
Air Connection Type
Barbed Hose
Air Consumption
0.025 scfm
Input Voltage Signal - Minimum
2V DC
Control Action
Direct Acting
Includes Amplifier
Amplifier Included
Nominal Low End Pressure
0.5 psi

Description

Transducer, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Air Consumption 0.025 scfm, Control Action Direct Acting, Control Air Pressure 29 psi, Control Signal Proportional, Electrical Lead Length 30 in, Includes Amplifier Amplifier Included, Includes Cover Cover Included, Input Signal Type Voltage, Input Voltage Signal - Maximum 10V DC, Input Voltage Signal - Minimum 2V DC, Mounting Style Screw Mounting/Snap Rail, Nominal High End Pressure 16 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.