Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Temp Control, 24 to 240VAC

  • Mfr # T775B2040

  • Zoro # G4786579


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Temperature Control
Includes
T775-SENS-WR
For Use With
Cooling, Heating, Refrigeration
Full Load Amps @ 240VAC
4.9 A
Voltage Range
24 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T775B2040
Zoro #
G4786579
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Length
2 in
Depth
2 15/16 in
Height
8 3/16 in
Sensing Bulb Dia.
1/4 in
Width
4 7/16 in
Overall Height
8 1/8 in
Overall Width
4 3/8 in
Overall Depth
3 in
Sensing Bulb Diameter
1/4 in

Details

Type
Electronic Temperature Control
Includes
T775-SENS-WR
For Use With
Cooling, Heating, Refrigeration
Item
Temperature Control
Full Load Amps @ 240VAC
4.9 A
Voltage Range
24 to 240V AC
Sensor Type
50021579-001
Switch Type
4 SPDT
Features
Helps to Save Time on Installations with the Easy-to-Use Graphical Interface, Large Display and the Intuitive Programming
Agency Compliance
CE, CUL, IP65, UL
Number of Relay Outputs
4
Switch Action
Close on Rise, Open on Rise
Color
Gray
Control Range
-40 Degrees to 248 Degrees F
Number of Relay Inputs
2
Display Type
Digital
Differential
1 Degrees to 150 Degrees F
Enclosure Type
NEMA 1
Full Load Amps @ 120VAC
9.8 A
Mounting
Vertical or Horizontal
Display
Digital
Application
Temperature Sensing and Control
Input Voltage
120V AC, 240V AC, 24V AC
Standards
C-Tick, cUL, UL 60730-1
Contact Rating Resistive @ 120V
10A
Housing Color
Gray
Number of Stages
Single
NEMA Rating
1
Resistive Load Current @ 240V
29.4 A
Number of Sensors Included
1
Power Consumption
10 VA
IP Rating
IP65
Number of SPDT Outputs
4
Resistive Load Current @ 120V
58.8 A
Minimum Control Temperature
-40 Degrees F
Minimum Temperature Differential Setting
1 Degrees F
Contact Form
SPDT
Maximum Control Temperature
248 Degrees F
Horsepower @ 120V AC
1/2 hp
Full Load Current @ 120V AC
9.8 A
Variable Output Voltage
No
Horsepower @ 240V AC
1/2 hp
Number of Sensor Inputs
2
Output Reset Type
None
Maximum Temperature Differential Setting
150 Degrees F
Product Type
Temperature Control
Temperature Control Function
Heat and Cool
Ambient Humidity
5% to 95% RH
Full Load Current @ 240V AC
4.9 A
Number of Time Cycles per Day
2

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP65, Maximum Control Temperature 248 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 150 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, 24V AC, Variable Output Voltage No, Overall Height 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.