Zoro Homepage

MAXIMUM LITE Disposable Polyurethane Foam Ear Plugs, T-Shape Shape, 30dB, Green

  • Mfr # LPF1

  • Zoro # G210778918


product price: $47.49
/ea

Key Features

Noise Reduction Rating
30dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Cordless
Earplug Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPF1
Zoro #
G210778918
UPC #
33552002901
Country of Origin
United States

Dimensions

Earplug Size
Petite

Details

Item
Ear Plugs
Noise Reduction Rating
30dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Cordless
Earplug Shape
T-Shape
Earplug Material
Polyurethane Foam
Pairs Per Package
200
Series
MAXIMUM LITE

Description

Petite earpieces are ideal for those with smaller ear canals. Soft polyurethane foam expands to fit snugly without creating uncomfortable pressure. Smooth, soil-resistant closed-cell foam skin helps keep plugs clean. Contoured T shape makes insertion and removal easy. Corded/Cordless: Cordless; Shape: T; Materials: Polyurethane Foam; Noise Reduction Rate NRR: 30 dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.