Zoro Homepage

Molded Rubberized Foam Flanged Shape, 27 dB, Green/White

  • Mfr # FUS30SHP

  • Zoro # G710778937


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Cord Options
Corded
Earplug Shape
Flanged
Earplug Size
Small
Earplug Material
Molded Rubberized Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS30SHP
Zoro #
G710778937
UPC #
33552001164
Country of Origin
Mexico

Dimensions

Earplug Size
Small

Details

Noise Reduction Rating
27 dB
Earplug Color
Green/White
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Molded Rubberized Foam
Pairs Per Package
100

Description

Multi-use plugs fuse great noise protection performance with all-day wearing comfort. Patented SoftFlange design securely seals off your ear canal without subjecting you to unpleasant pressure. FlexiFirm stem core simplifies insertion and removal. Detachable fabric cord provides extra versatility. Green/White. Corded/Cordless: Corded; Shape: Flanged; Materials: Molded Rubberized Foam; Noise Reduction Rate NRR: 27 dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.