
Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame
Mfr # S0112
Zoro # G610779249
product price: $10.59
/eaKey Features
Lens Color
Clear
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0112
Zoro #
G610779249
UPC #
603390047091
Country of Origin
United States
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
OTG
Description
Lightweight over-the-glass unilens design fits over Rx eyewear. Adjustable duoflex temples. Imprinting option available. Style: Over-the-Glass; Frame Color: Clear; Frame Material: Nylon; Lens Material: Polycarbonate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.