Zoro Homepage

Safety Glasses Clear Lens, Black Frame, Wraparound

  • Mfr # S2500

  • Zoro # G810779278


product price: $16.95
/ea

Key Features

Lens Color
Clear
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2500
Zoro #
G810779278
UPC #
603390021091
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Standards
ANSI Z87.1-2003

Description

Easily fit over most prescription glasses and protect workers eyes from dangerous particles and chemicals. The scratch-resistant, Ultradura hardcoated polycarbonate lenses resist impact and absorb 99.9% of UV rays. Adjustable temple length allows various sizes for customized comfort. Style: Wraparound; Frame Color: Black; Frame Material: Plastic; Lens Material: Polycarbonate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.