Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPE Flanged Shape, 27 dB, Blue, 100 PK

  • Mfr # DPAS30R

  • Zoro # G610779003


product price: $185.99
/pk 100, $1.86/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPAS30R
Zoro #
G610779003
UPC #
33552000914
Country of Origin
Mexico

Details

Noise Reduction Rating
27 dB
Earplug Color
Blue
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100

Description

Excellent noise attenuation meets exceptional in-ear comfort. Advanced air-pocket design and internal interlocking fins create a noise-blocking barrier that ensures optimal protection. Four-flange profile provides a soft, low-pressure yet solid, slip-free ear canal seal. Tapered shape and firm stem enable easy insertion and removal. Red Polycord. Corded/Cordless: Corded; Shape: Flanged; Materials: TPE; Noise Reduction Rate NRR: 27 dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.