Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Strap for GasAlertMax XT II

  • Mfr # GA-ES-1

  • Zoro # G201253394


product price: $92.79
/ea
Free Shipping & Returns

Key Features

For Use With
GasAlert Max XT II
Length
48 in
Features
Strap
Exterior Width
0.01 in
Height
1/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-ES-1
Zoro #
G201253394
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48 in
Exterior Width
0.01 in
Height
1/100 in
Depth
48 in
Exterior Length
48 in
Width
1/100 in
Exterior Height
0.01 in

Details

Item
Extension Strap
For Use With
GasAlert Max XT II
Features
Strap
Closure Type
Strap
Series
BW Icon/Icon+
Sub-Brand
BW

Description

Extension Strap, Product Type Extension Strap, Sub-Brand BW, Series BW Icon/Icon+, For Use With GasAlert Max XT II, Closure Type Strap, Exterior Height 0.01 in, Exterior Length 48 in, Exterior Width 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.