Shop HONEYWELL
See all product information
Create Account
ExternalFilterKit, ForBWIcon/BWIcon+
- Mfr # CP-AF-K3
- Zoro # G901253403
product price:Â
$
48.45
/ea
Key Features
For Use With
BW Flex Series
Length
4 29/100 in
Height
1 7/10 in
Width
2 11/25 in
Features
Filter Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-AF-K3
- Zoro #
- G901253403
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 4 29/100 in
- Height
- 1 7/10 in
- Width
- 2 11/25 in
- Depth
- 4 29/100 in
- Overall Height
- 1.7 in
- Overall Width
- 2.44 in
- Overall Depth
- 4.29 in
Details
- Item
- External Filter Kit
- For Use With
- BW Flex Series
- Features
- Filter Kit
- Sub-Brand
- BW
- Series
- BW Icon, BW Icon+
- Product Type
- External Filter Kit
- Compatible Product Type
- BW Flex Series
Description
External Filter Kit, Product Type External Filter Kit, Series BW Icon, BW Icon+, Sub-Brand BW, For Use With BW Flex Series, Overall Depth 4.29 in, Overall Height 1.7 in, Overall Width 2.44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.