Zoro Homepage

Eye Wash, Bottle, 32 oz., PK12

  • Mfr # 320004550000

  • Zoro # G5771355


product price: $211.99
/pk 12, $17.67/ea
Free Shipping & Returns

Key Features

For Use With
32-000455-0000-H5
Compatible with Brand
HONEYWELL
Bottle Size
32 oz
Includes
Extended Flow Nozzles
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320004550000
Zoro #
G5771355
UPC #
364680450440
Country of Origin
United States

Dimensions

Bottle Size
32 oz
Housing Depth
9 in
Housing Height
16 in
Housing Width
12 in

Details

Item
Single Use Eyewash Bottle
For Use With
32-000455-0000-H5
Compatible with Brand
HONEYWELL
Includes
Extended Flow Nozzles
Standards
FDA Approved
Shelf Life
3 yr
Features
Eye Wash Solutions
Number of Bottles Included
12
Housing Included
Yes
Housing Material
Plastic
Activation Type
with Portable and Readily Available for Use, with Tamper-Resistant
Housing Capacity
32 oz Bottles

Description

Single-use refill bottle of isotonic buffered saline solution for eye wash wall station.
  • • Single-use refill bottle of isotonic buffered saline solution for eye wash wall station.
  • • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency.
  • • Extended-flow nozzles provide longer flow than conventional containers.
  • • Ensured quality with FDA-grade polyethylene bottles featuring lot numbers and expiration dates.
  • • Trilingual instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.