Honeywell
Eye Wash Station, 16 oz.
Mfr # 32-000460-0000-H5
Zoro # G2934976
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Width 12 1/4 in
- Color Green
- Material Polyethylene Bottle
- Bottle Size 16 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- HONEYWELL Dust Cover, Tyvek, 15" L, 12" W, 3" H (32-001015-0000)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- HONEYWELL Eyewash Station Dust Cover, 14-1/2" L (32-000522-0000)
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- HONEYWELL Eye Wash Saline Solution, 1 gal. (32-000502-0000)
- HONEYWELL Personal Eye Wash Bottle, 4 oz. (32-000452-0000)
- BRADLEY Plastic Strainer For Eyewash Bowl (173-025)
- Honeywell Eyewash and Shower Parts and Accessories