Zoro Homepage

Eyesaline Eyewash Station, PK8

  • Mfr # 32-000461-0000

  • Zoro # G1961047


product price: $383.99
/pk 8, $48.00/ea
Free Shipping & Returns

Key Features

Includes
(1) 32 oz Eyewash Bottle
Activation
with Portable and Readily Available for Use, with Tamper-Resistant
Standards
FDA Approved
Bottle Size
32 oz
Features
Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-000461-0000
Zoro #
G1961047
UPC #
-
Country of Origin
United States

Dimensions

Bottle Size
32 oz
Housing Depth
9 in
Housing Width
15 in
Housing Height
25 in
Height
25 in
Width
15 in

Details

Item
Single Use Eyewash Bottle
Includes
(1) 32 oz Eyewash Bottle
Activation
with Portable and Readily Available for Use, with Tamper-Resistant
Standards
FDA Approved
Features
Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant
Shelf Life
3 yr
Sub-Brand
Eyesaline
Number of Bottles Included
1
Housing Included
Yes
Housing Material
Plastic
Eye Wash and Shower Mounting
Wall
Installation Type
Portable

Description

Single Use Eyewash Bottle, Bottle Size 32 oz, Features Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant, Housing Depth 9 in, Housing Height 25 in, Housing Width 15 in, Housing Material Plastic, Includes (1) 32 oz Eyewash Bottle, Number of Bottles Included 1, Shelf Life 3 yr, Sub-Brand Eyesaline, Housing Included Yes, Standards FDA Approved, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.