Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F76S1049 1-1/2" Water Filter

  • Mfr # F76S1049

  • Zoro # G6768974


product price: $972.26
/ea
Free Shipping & Returns

Key Features

Application
Water Filter
Height
20-5/16 in
Max. Pressure
230 psi
Material
Body: Brass; Sump: Clear Plastic
Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F76S1049
Zoro #
G6768974
UPC #
85267819077
Country of Origin
United States

Dimensions

Height
20-5/16 in
Width
10 1/2 in
Pipe Size - Filter
1-1/2 in
Overall Depth
4-3/4 in

Details

Application
Water Filter
Max. Pressure
230 psi
Material
Body: Brass; Sump: Clear Plastic
Fitting Connection Type
NPT External Threaded and Sweat
Includes
Gauge and service wrench

Description

F76S1049 1-1/2" Water Filter With 100 Micron Filter & Plastic Sump Includes Threaded Mnpt Unions Replaces F76A1036

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.