Zoro Homepage

Face Shield, Clear Visor, Polyester, Elastic Band Suspension, Anti-Fog Lens

  • Mfr # FF0721

  • Zoro # G704217930


product price: $1.15
/ea

Key Features

Visor Color
Clear
Material
PET
Visor Material
Polyester
Lens Coating
Anti-Fog
Visor Thickness
0.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF0721
Zoro #
G704217930
UPC #
00883940392196
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.007 in
Visor Width
15 in
Visor Height
9 1/8 in

Details

Item
Face Shield
Visor Color
Clear
Material
PET
Visor Material
Polyester
Lens Coating
Anti-Fog
Standards
ANSI/ISEA Z87.1-2015 Clause 8.1.2, EN 166:2001 Clause 7.2.4, FDA Registered
Features
Chemical Splash Resistant, Chin Protection, Extended Top-of-Head Coverage, Full Shield Design, Impact Resistant
Reusability
Disposable
Suspension Adjustment Type
Elastic Band
Strap Material
Elastic
Includes Anti-Fog Visor Coating
Yes
Headgear Style
Browguard
Headgear Material
PET
Includes
Elastic Band, Face Shield, Foam Brow Guard
Includes Anti-Static Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Headgear Color
Gray
Includes No Visor Coatings
No
Face Shield Type
Face Shield Assembly
Visor Features
Dielectric, Reusable
Color
Clear

Description

Face Shield, Face Shield Type Face Shield Assembly, Features Chemical Splash Resistant, Chin Protection, Extended Top-of-Head Coverage, Full Shield Design, Impact Resistant, Headgear Color Gray, Headgear Material PET, Headgear Style Browguard, Includes Elastic Band, Face Shield, Foam Brow Guard, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.