Zoro Homepage
This item is Discontinued.
Honeywell Fan Powered Humidifier, 18 GPD, 120 V HE365H8908

Fan Powered Humidifier, 18 GPD, 120 V (Discontinued)

  • Mfr # HE365H8908
  • Zoro # G0941692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE365H8908
Zoro #
G0941692
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
10 1/4 in
Width
14 in
Height
15 1/4 in

Details

Item
Furnace Humidifier
Type
Fan Powered
Max. Square Foot Capacity
4200
Voltage
120V AC
Includes
Self Piercing Saddle Valve, H8908 Humidistat, Internal Transformer, Antimicrobial Humidifier Pad, Mounting Template
Amps AC
0.7
Watts
84
Plenum Opening Required
14 3/16 in H x 13 1/2 in W
Drain Type
Continuous
Requires
Floor Drain or Drain Pump for Water Overflow
Mounting Type
Mounts Directly on Plenum

Description

Furnace Humidifier, Fan Powered, Max. Square Foot Capacity 4200, Voltage 120V AC, 0.7 Amps AC, 84 Watts, Height 15 1/4 in, Width 14 in, Depth 10 1/4 in, Mounts Directly on Plenum, Plenum Opening Required 14 3/16 in H x 13 1/2 in W, - Water Reservoir, Drain Type Continuous, Fan CFM -, Replacement Wick -, Replacement Filter -, Wick Treated With -, Cord Length -, NEMA Plug Configuration -, Color -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.