Fendall Porta Stream®; Eyesaline Eyewash Station Basin Cover (Discontinued)
- Mfr # 32-000517-0000
- Zoro # G3427934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-000517-0000
Zoro #
G3427934
UPC #
364809430230
Country of Origin
United States
Dimensions
Length
17-7/8"
Height
2"
Width
16-1/2"
Details
For Use With
Sperian Fendall Porta Stream Eye Wash Stations 32-000100-0000, 32-000200-0000
Item
Eyewash Station Basin Cover
Material
Polyethylene
Description
Eyewash Station Basin Cover, Material Polyethylene, Length 17 7/8 in, Width 16 1/2 in, Height 2 in, For Use With Sperian Fendall Porta Stream Eye Wash Stations 32-000100-0000, 32-000200-0000, Controls and Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.