Shop HONEYWELL FENDALL
See all product information
Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H
Mfr # PLS1495
Zoro # G006625648
product price:Â $67.99
/eaKey Features
Height
14 in
Width
3.25 in
Material
Station - Plastic, Solution - Saline
Length
12.25 in
Flow Rate
Variable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLS1495
Zoro #
G006625648
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
3.25 in
Length
12.25 in
Details
Material
Station - Plastic, Solution - Saline
Flow Rate
Variable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.