Fendall Porta Stream II; Eyewash Station, Gravity-Fed, 16 gal Capacity

  • Mfr # 32-000200-0000

  • Zoro # G3277154


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
20 in
Color
Green
Installation Type
Portable
Includes
1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-000200-0000
Zoro #
G3277154
UPC #
369852147963
Country of Origin
United States

Dimensions

Height
24 in
Width
20 in
Depth
19 in

Details

Item
Eyewash Station
Color
Green
Installation Type
Portable
Includes
1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive
Activation
Pull Strap
Tank Capacity
16 gal
Standards
ANSI Z358.1
Weight Full
150 lb
In Solution Shelf Life
6 mo
Weight Empty
18 lb
Material
High-Impact Polyethylene
For Use With
Mix Tap Water with Eyesaline Concentrate to Create a Buffered Isotonic Solution Similar to Human Tears. Offers 15 Minutes of Uninterrupted Flushing at 0.4 gpm.
Shelf Life
6 Months Change/Cleaning
Tank Material
Plastic
Mixing Ratio
Ten Parts Water to One Part Concentrate
Spray Head Style
Covered
ANSI Compliance
Supplemental Only
Coverage
Eyes
Refill Type
Bottle
Environment
General Purpose
Mount Type
Counter, Wall
Series
Porta Stream II
Media Type
Saline Concentrate
Included Media
Media Included
Portable Water Supply Type
Gravity-Fed
Sub-Brand
Fendall
Maximum Flow Rate
0.4 gpm
Eye Wash and Shower Mounting
Wall

Description

Eyewash Station, Activation Pull Strap, Color Green, Coverage Eyes, Depth 19 in, Height 24 in, Width 20 in, Environment General Purpose, In Solution Shelf Life 6 mo, Included Media Media Included, Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive, Maximum Flow Rate 0.4 gpm, Media Type Saline Concentrate, Mount Type Counter, Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Series Porta Stream II, Sub-Brand Fendall, Tank Capacity 16 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.