Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity, Wall Mountable, Portable

  • Mfr # 32-001000-0000

  • Zoro # G2478515


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Height
31 in
Width
29 in
Color
Green
Installation Type
Portable
Eye Wash and Shower Mounting
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32-001000-0000
Zoro #
G2478515
UPC #
364809410270
Country of Origin
United States

Dimensions

Height
31 in
Width
29 in
Depth
18 in

Details

Item
Eyewash Station
Color
Green
Installation Type
Portable
Eye Wash and Shower Mounting
Wall
Includes
Fendall Pure Flow 1000 Cartridges Are Sold Separately with P# 32-001050-0000., Fendall Pure Flow Cartridge Installation Kit, Metal Hanging Bracket, Product Registration Card, Emergency Eye Wash Sign, Installation and Operation Manual, Fendall Pure flow 1000 Station, Inspection Tag and Tamper Evident Seal
Activation
Pull Tray
Tank Capacity
7 gal
Standards
ANSI Z358.1
Weight Empty
38 lb
Weight Full
108 lb
In Solution Shelf Life
2 yr
Tank Material
Plastic
Sub-Brand
Fendall
Media Type
Saline Concentrate
Refill Type
Cartridge
Portable Water Supply Type
Gravity-Fed
Mount Type
Wall
ANSI Compliance
Primary
Maximum Flow Rate
0.4 gpm
Included Media
Media Sold Separately
Coverage
Eyes
Series
Fendall Pure Flow 1000
Environment
General Purpose

Description

An eyewash station is a safety device designed to flush out and cleanse the eyes in case of exposure to harmful substances or irritants. It's typically used in industrial settings, laboratories, and workplaces where chemicals are handled regularly. The use of this product can help prevent eye injuries and provide immediate relief in emergency situations.


The HONEYWELL - 32-001000-0000 is an Eyewash Station from the Fendall Pure Flow 1000 series. This product, designed for general purpose use, is primarily used in various industrial settings to provide immediate relief and first aid treatment in case of eye injuries or irritations. The station comes in a green color and measures 31 inches in height, 29 inches in width, and has a depth of 18 inches. It can be conveniently mounted on a wall using the included metal hanging bracket.


Key features include:
• Wall mountable: The eyewash station can be easily affixed to any wall surface providing easy access during emergencies.
• ANSI Z358.1 compliant: This standard ensures that the product meets specific regulatory benchmarks for safety and effectiveness.
• Gravity-fed water supply: This feature allows for an uninterrupted flow of solution when activated by pulling the tray.
• Cartridge refill type: The tank capacity is seven gallons with cartridges sold separately under P# 32-001050-0000.
• Weight specifications: When empty, this unit weighs approximately 38 lbs., but when full it weighs around 108 lbs.
• Includes additional items: Alongside the main unit, this package includes an installation kit, registration card, emergency sign, operation manual as well as inspection tag and tamper-evident seal.


Please note that media (saline concentrate) required for operation are sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.