Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Hi-Vis Yellow (Discontinued)
- Mfr # E2RW44A008
- Zoro # G4200682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2RW44A008
Zoro #
G4200682
UPC #
662463059096
Country of Origin
Mexico
Dimensions
Fits Hat Size
6-5/8 to 7-3/4
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color High-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1-2009, Series SuperEight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.