Hard Hat, Super Eight E2, Thermoplastic, 8 Point Swing Ratchet, Type 1, Class G, Blue
Mfr # E2QSW71A000
Zoro # G4448202
product price:Â $39.49
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
6-5/8 to 7-3/4
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E2QSW71A000
Zoro #
G4448202
UPC #
662463211050
Country of Origin
Mexico
Dimensions
Fits Hat Size
6-5/8 to 7-3/4
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Blue
Head Protection Venting
No
Standards
ANSI-Z89.1
ANSI Impact Type
1
Includes
1 Hard Hat
ANSI Classification
Type 1, Class G
Hard Hat ANSI Class
C, G
Graphics
None
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
ANSI Electrical Class
C, G
Accessory Slots
Yes
Accessory Mounting Options
Welding Helmet Attachment Lugs
Application
Welding Protection
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.