Hard Hat, Roughneck P2HN, Fiberglass, 8 Point Ratchet, Type 1, Class G, Orange

  • Mfr # P2HNRW03A000

  • Zoro # G4448656


product price:  $46.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Fits Hat Size
One Size Fits Most
Series
Roughneck P2HN
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2HNRW03A000
Zoro #
G4448656
UPC #
821812401782
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Series
Roughneck P2HN
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Orange
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Graphics
None
Includes
1 Hard Hat
Accessory Slots
No
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
CSA Type
1
CSA Class
C, G
ANSI Electrical Class
C, G
ANSI Impact Type
1
ANSI Classification
Type 1, Class G
Application
Construction Sites
Accessory Mounting Options
None
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Fiberglass, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2HN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.