Hard Hat, Super Eight E2, Thermoplastic, 8 Point Swing Ratchet, Type 1, Class G, Red

  • Mfr # E2QSW15A000

  • Zoro # G4448211


product price:  $39.49
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
One Size Fits Most
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2QSW15A000
Zoro #
G4448211
UPC #
662463211098
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Red
Head Protection Venting
No
Standards
ANSI-Z89.1
ANSI Impact Type
1
Graphics
None
Accessory Slots
Yes
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
Hard Hat ANSI Class
C, G
ANSI Electrical Class
C, G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G
Application
Welding Protection
Accessory Mounting Options
Welding Helmet Attachment Lugs
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.